RA4-G
Ocal, a T & B Brand Beam Clamps, RA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RA4-G

Ocal, a T & B Brand Beam Clamps, RA Series
In stock
Item Number
RA4-G
MFG Item Number
RA4-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, RA Series
Item #
RA4-G
OC RA4G 4 OCAL RA CLAMP GRAY

RA Series Information

  • Available in Dark Gray, White, or Light Blue
  • Beam Clamps Support and Attach Conduit Runs to Structural Beams
  • Molded Right‑Angle Beam Clamps and U‑Bolts Provide Extra Protection

Specifications

Specifications
Product Series RA
Item Number RA4-G
Manufacturer Part Number RA4-G
Ships Factory Direct No
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Beam Clamps, RA Series
Exposure Indoor, Outdoor
Composition Malleable Iron
Jaw Open 4 "
Comments Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved