The store will not work correctly when cookies are disabled.
RE43-G1
Ocal, a T & B Brand Couplers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
OC RE53G1 URTH CTD RDC BSHG 1-1/2 -
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RE43-G1 |
Item Number |
RE43-G1 |
Manufacturer |
Ocal, a T & B Brand |
Family Series |
Ocal, a T & B Brand Couplers |
Conduit Type |
RMC (Rigid Metal Conduit) |
Connection Type |
Funnel |
Trade Size |
1-1/4 " |
Exposure Rating |
Indoor, Outdoor |
Composition |
Urethane |
Insulated Throat |
No |
Hazardous Rated |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved