REC32-G1
Ocal, a T & B Brand Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

REC32-G1

Ocal, a T & B Brand Couplers
In stock
Item Number
REC32-G1
MFG Item Number
REC32-G1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
REC32-G1
AF RF16/BL/10M E-FLEX 160 SERIES CO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number REC32-G1
Item Number REC32-G1
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Couplers
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Funnel
Trade Size 1 "
Exposure Rating Indoor, Outdoor
Composition Urethane
Insulated Throat No
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved