S232-W
Ocal, a T & B Brand Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S232-W

Ocal, a T & B Brand Electrical Box Covers
In stock
Item Number
S232-W
MFG Item Number
S232-W
This item cannot be canceled or returned
S232-W is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
S232-W
OC S232W OCAL S232 WHITE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S232-W
Item Number S232-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Electrical Box Covers
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type 2 Duplex Receptacle Cover
Cover Features 3 Pole Grounding
Color White
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved