The store will not work correctly when cookies are disabled.
S32232-G
Ocal, a T & B Brand Electrical Box Covers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
OC S32232G OCAL S32232 GRAY
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
S32232-G |
Item Number |
S32232-G |
Manufacturer |
Ocal, a T & B Brand |
Family Series |
Ocal, a T & B Brand Electrical Box Covers |
Composition |
Metallic |
Material |
Steel |
Number of Gangs |
2 |
Cover Type |
Surface Cover |
Cover Details |
(2) Receptacles (1) Switch |
Color |
Gray |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved