ST1SA-W
Ocal, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST1SA-W

Ocal, a T & B Brand Fittings
In stock
Item Number
ST1SA-W
MFG Item Number
ST1SA-W
ST1SA-W is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
ST1SA-W
AB ST201MB0.5 MCB ST200M 1P B 0.5A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST1SA-W
Item Number ST1SA-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Screw-In
Angle Straight
Trade Size 1 "
Hub Type Female NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed Yes
Jacket Material PVC
Material Steel
Composition Metallic
Max NEMA Rating NEMA RN-1
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved