The store will not work correctly when cookies are disabled.
ST3/4SA-W
Ocal, a T & B Brand Fittings
MFG Item Number
ST3/4SA-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AF STC10/25M STEEL T/COPPER BRD FLE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ST3/4SA-W |
Item Number |
ST3/4SA-W |
Manufacturer |
Ocal, a T & B Brand |
Family Series |
Ocal, a T & B Brand Fittings |
Conduit/Cable Type |
FMC (Flexible Metallic Conduit) |
Connection Type |
Screw-In |
Angle |
Straight |
Trade Size |
3/4 " |
Hub Type |
Female NPT Thread |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
Yes |
Jacket Material |
PVC |
Material |
Aluminum |
Composition |
Metallic |
Max NEMA Rating |
NEMA RN-1 |
Hazardous Rated |
No |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved