STG8-LLG
Ocal, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STG8-LLG

Ocal, a T & B Brand Fittings
In stock
Item Number
STG8-LLG
MFG Item Number
STG8-LLG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
STG8-LLG
AB SU201MC7 MCB SU200M 1P C 7A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STG8-LLG
Item Number STG8-LLG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 3 "
Hub Type Female NPT Thread
Grounding Lug No
Insulated Throat Yes
Jacketed Yes
Jacket Material PVC
Material Zinc
Composition Metallic
Max NEMA Rating NEMA RN-1
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved