UNY605-LLG
Ocal, a T & B Brand Fittings, UNY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNY605-LLG

Ocal, a T & B Brand Fittings, UNY Series
In stock
Item Number
UNY605-LLG
MFG Item Number
UNY605-LLG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UNY Series
Item #
UNY605-LLG
AB UPMX4000C6D3000 EKIP UP MONITOR

UNY Series Information

  • Coated with a Nominal .002 In. (2 Mil) Blue Urethane on the Interior, Before PVC Coating is Applied

  • A Minimum .040 In. (40 Mil) PVC Coating is Bonded to the Exterior

  • Install in Threaded Thick‑Wall Conduit Systems in Hazardous Areas
  • Pressure Sealing Sleeves to Protect the Connection
  • Explosion‑Proof and Dust‑Ignition‑Proof

UNY male unions are used to connect conduit to a conduit fitting, junction box or device enclosure.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNY605-LLG
Item Number UNY605-LLG
Manufacturer Ocal, a T & B Brand
Product Series UNY
Family Series Ocal, a T & B Brand Fittings, UNY Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 2 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Steel
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved