XJG104-B
Ocal, a T & B Brand Couplers, XJG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XJG104-B

Ocal, a T & B Brand Couplers, XJG Series
In stock
Item Number
XJG104-B
MFG Item Number
XJG104-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, XJG Series
Item #
XJG104-B
OC XJG104B 4 OCAL XJG104 EXP JNT GR

XJG Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XJG104-B
Item Number XJG104-B
Manufacturer Ocal, a T & B Brand
Product Series XJG
Family Series Ocal, a T & B Brand Couplers, XJG Series
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Max Conduit Movement 4 "
Ground Pass Through Yes
Req. Conduit Rotation No
Exposure Rating Indoor, Outdoor
Composition Malleable Iron
Insulated Throat No
Hazardous Rated No
Approvals UL
Comments Gray
Net Weight 0 lbs
Gross Weight 25.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved