XJG104SA-G
Ocal, a T & B Brand Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XJG104SA-G

Ocal, a T & B Brand Couplers
In stock
Item Number
XJG104SA-G
MFG Item Number
XJG104SA-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
XJG104SA-G
OC XJG1208W EXP CPLG 5IN, LENG 18.8

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XJG104SA-G
Item Number XJG104SA-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Couplers
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Max Conduit Movement 4 "
Exposure Rating Indoor, Outdoor
Composition Iron
Insulated Throat No
Hazardous Rated No
Comments PVC Coated
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved