XJG68-G
Ocal, a T & B Brand Couplers, XJG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XJG68-G

Ocal, a T & B Brand Couplers, XJG Series
In stock
Item Number
XJG68-G
MFG Item Number
XJG68-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, XJG Series
Item #
XJG68-G
OC XJG68G 2 OCAL XJG68 EXP JNT GRAY

XJG Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XJG68-G
Item Number XJG68-G
Manufacturer Ocal, a T & B Brand
Product Series XJG
Family Series Ocal, a T & B Brand Couplers, XJG Series
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Max Conduit Movement 8 "
Ground Pass Through Yes
Req. Conduit Rotation No
Exposure Rating Indoor, Outdoor
Composition Malleable Iron
Insulated Throat No
Hazardous Rated No
Approvals UL
Comments Gray
Net Weight 0 lbs
Gross Weight 32.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved