111-4T2
Ohmite Switches, 111 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111-4T2

Ohmite Switches, 111 Series
In stock
Item Number
111-4T2
MFG Item Number
111-4T2
Series
111-4T2 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 111 Series
Item #
111-4T2
TAP SWITCH, 4 POSITION, 15A, 2-GANG

111 Series Information

  • Up to 11 Taps
  • 125VAC; 20VDC
  • 15 Amps AC/DC
  • Arc‑Proof Ceramic Body
  • UL Listed
Ohmite power tap switches are constructed to provide dependable, convenient operation. All Ohmite tap switches from 15 to 100 amps have ceramic arc‑proof bodies, metal alloy contacts, and are of an all‑soldered and all‑riveted construction which assures mechanical and operational integrity.

  • Non‑Shorting Type Disconnects
  • Tandem Assemblies Available as Stock Models
  • Slow Break, Quick Make for Optimal Switching
  • RoHS Compliant Versions Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 111-4T2
Item Number 111-4T2
Manufacturer Ohmite
Product Series 111
Family Series Ohmite Switches, 111 Series
Type Non-Shorting
Number of Taps per Gang 4
Number of Gangs 2
Voltage (AC) 125 VAC
AC Current 15 A
Voltage (DC) 20 VDC
DC Current 15 A
Rotation Degrees 90
Shaft Torque 15-38 in-lbs
RoHS No
Net Weight 0.16 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved