12FR015E
Ohmite Resistors, 10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12FR015E

Ohmite Resistors, 10 Series
In stock
Item Number
12FR015E
MFG Item Number
12FR015E
Series
12FR015E is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 10 Series
Item #
12FR015E
RESISTOR, .015 OHM, 2 WATT, RoHS

10 Series Information

  • Ideal for Current Sensing Applications
  • 1% Tolerance Standard, Others Available
  • Fixed Resistance Measuring Point
  • Low Inductance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12FR015E
Item Number 12FR015E
Manufacturer Ohmite
Product Series 10
Family Series Ohmite Resistors, 10 Series
Resistance 0.015 Ohm
Adjustable No
Non-Inductive Yes
Wattage 2 W
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 500 V
Temperature (F) -67-527 °F
Tolerance % 1 %
Lead Length 0.416 "
RoHS Yes
Comments Two-Terminal
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved