14AFR033E
Ohmite Resistors, 14a Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14AFR033E

Ohmite Resistors, 14a Series
In stock
Item Number
14AFR033E
MFG Item Number
14AFR033E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 14a Series
Item #
14AFR033E
RESISTOR, 4W .033 OHM 1pct.

14a Series Information

  • Fixed Resistance Measuring Point
  • Low Inductance
  • Ideal for Current Sensing Applications
14AFR Current Sense resistors feature a high temperature ceramic body which affords the user higher power densities than similar products which utilize silicone‑based epoxy molding compounds. The internal construction involves a straight, low inductance, 3‑piece welded metal element at 1% tolerance. This series is stocked in 9 popular resistance values for easy accessibility.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14AFR033E
Item Number 14AFR033E
Manufacturer Ohmite
Product Series 14a
Family Series Ohmite Resistors, 14a Series
Resistance 0.033 Ohm
Adjustable No
Non-Inductive No
Wattage 4 W
Composition Ceramic
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 1,000 V
Temperature (F) -67-527 °F
Tolerance % 1 %
Lead Length 0.709 "
Lead Diameter 0.252 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved