15FR100E
Ohmite Resistors, 10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15FR100E

Ohmite Resistors, 10 Series
In stock
Item Number
15FR100E
MFG Item Number
15FR100E
Series
This item cannot be canceled or returned
15FR100E is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 10 Series
Item #
15FR100E
RESISTOR, .10 OHM, 5 WATT, RoHS

10 Series Information

  • Ideal for Current Sensing Applications
  • 1% Tolerance Standard, Others Available
  • Fixed Resistance Measuring Point
  • Low Inductance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15FR100E
Item Number 15FR100E
Manufacturer Ohmite
Product Series 10
Family Series Ohmite Resistors, 10 Series
Resistance 0.1 Ohm
Adjustable No
Non-Inductive Yes
Wattage 5 W
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 1,000 V
Temperature (F) -67-527 °F
Tolerance % 1 %
Lead Length 0.935 "
RoHS Yes
Comments Two-Terminal
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved