17FPR030E
Ohmite Resistors, 10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17FPR030E

Ohmite Resistors, 10 Series
In stock
Item Number
17FPR030E
MFG Item Number
17FPR030E
Series
This item cannot be canceled or returned
17FPR030E is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 10 Series
Item #
17FPR030E
RESISTOR, .03 OHM, 7 WATT,

10 Series Information

  • Ideal for Current Sensing Applications
  • 1% Tolerance Standard, Others Available
  • Fixed Resistance Measuring Point
  • Low Inductance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17FPR030E
Item Number 17FPR030E
Manufacturer Ohmite
Product Series 10
Family Series Ohmite Resistors, 10 Series
Resistance 0.03 Ohm
Adjustable No
Non-Inductive Yes
Wattage 7 W
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Current 22 A
Dielectric Voltage 1,500 V
Temperature (F) -67-392 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 50
Lead Length 1.5 "
RoHS Yes
Comments Four-Terminal
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved