20J25RE
Ohmite Resistors, 20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20J25RE

Ohmite Resistors, 20 Series
In stock
Item Number
20J25RE
MFG Item Number
20J25RE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 20 Series
Item #
20J25RE
RESISTOR, 25 OHM, 10 WATT, FIXED,

20 Series Information

  • Withstands High Humidity and Temperature Cycling
  • Durable Construction
The 20 Series axial terminal resistors are both durable and economical. They have all the electrical attributes of the more expensive 90 Series resistors, including all‑welded construction. They offer the durability of a lead free conformal vitreous enamel coating and are ideal for computer, communications and industrial applications in which cost, quality, and reliability are key considerations.

Specifications

Specifications
Manufacturer Part Number 20J25RE
Item Number 20J25RE
Manufacturer Ohmite
Product Series 20
Family Series Ohmite Resistors, 20 Series
Resistance 25 Ohm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 720 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Lead Length 1.5 "
Lead Diameter 0.394 "
RoHS Yes
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved