212-11T2E
Ohmite Switches, 212 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

212-11T2E

Ohmite Switches, 212 Series
In stock
Item Number
212-11T2E
MFG Item Number
212-11T2E
Series
212-11T2E is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 212 Series
Item #
212-11T2E
TAP SWITCH, 11 POSITION, 20A,

212 Series Information

  • Up to 12 Taps
  • 150VAC; 20VDC
  • 20 Amps AC/DC
  • Arc‑Proof Ceramic Body
  • UL Listed
Ohmite power tap switches are constructed to provide dependable, convenient operation. All Ohmite tap switches from 15 to 100 amps have ceramic arc‑proof bodies, metal alloy contacts, and are of an all‑soldered and all‑riveted construction which assures mechanical and operational integrity.

  • Non‑Shorting Type Disconnects
  • Tandem Assemblies Available as Stock Models
  • Slow Break, Quick Make for Optimal Switching
  • RoHS Compliant Versions Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 212-11T2E
Item Number 212-11T2E
Manufacturer Ohmite
Product Series 212
Family Series Ohmite Switches, 212 Series
Type Non-Shorting
Number of Taps per Gang 11
Number of Gangs 2
Voltage (AC) 150 VAC
AC Current 20 A
Voltage (DC) 20 VDC
DC Current 20 A
Rotation Degrees 300
Shaft Torque 3-7 in-lbs
RoHS Yes
Net Weight 0.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved