23J3K0
Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23J3K0

Ohmite Resistors, AXIAL LEAD WIREWOUND Series
In stock
Item Number
23J3K0
MFG Item Number
23J3K0
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Axial Lead Wirewound Series
Item #
23J3K0
RESISTOR, 3K OHM, 3 WATT, FIXED,

Axial Lead Wirewound Series Information

  • 1~11 Watts
  • .01~150K Ohm Values Available
  • 5% and 1% Tolerances
  • Vitreous or Silicone Coating
  • Axial Leads
Axial lead wirewound resistors from Ohmite offer an economical solution for a wide range of electrical and electronic applications. These resistors feature a durable, all‑welded construction for the highest of performance and reliability.

  • Wirewound
  • Mounting Hardware Available for Some Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23J3K0
Item Number 23J3K0
Manufacturer Ohmite
Product Series Axial Lead Wirewound
Family Series Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Resistance 3 kOhm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 135 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Lead Length 1.5 "
Lead Diameter 0.032 "
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved