23J500
Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23J500

Ohmite Resistors, AXIAL LEAD WIREWOUND Series
In stock
Item Number
23J500
MFG Item Number
23J500
23J500 is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Axial Lead Wirewound Series
Item #
23J500
RESISTOR, 500 OHM, 3 WATT, FIXED,

Axial Lead Wirewound Series Information

  • 1~11 Watts
  • .01~150K Ohm Values Available
  • 5% and 1% Tolerances
  • Vitreous or Silicone Coating
  • Axial Leads
Axial lead wirewound resistors from Ohmite offer an economical solution for a wide range of electrical and electronic applications. These resistors feature a durable, all‑welded construction for the highest of performance and reliability.

  • Wirewound
  • Mounting Hardware Available for Some Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23J500
Item Number 23J500
Manufacturer Ohmite
Product Series Axial Lead Wirewound
Family Series Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Resistance 500 Ohm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 135 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Lead Length 1.5 "
Lead Diameter 0.032 "
RoHS No
Height 0.22 "
Width 0.5 "
Depth 0.22 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved