The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
25J10R
Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Resistors, Axial Lead Wirewound Series
RESISTOR, 10 OHM, 5 WATT, FIXED,
Axial Lead Wirewound Series Information
1~11 Watts .01~150K Ohm Values Available 5% and 1% Tolerances Vitreous or Silicone Coating Axial Leads Axial lead wirewound resistors from Ohmite offer an economical solution for a wide range of electrical and electronic applications. These resistors feature a durable, all‑welded construction for the highest of performance and reliability.
Wirewound Mounting Hardware Available for Some Models
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
25J10R
Item Number
25J10R
Manufacturer
Ohmite
Product Series
Axial Lead Wirewound
Family Series
Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Resistance
10 Ohm
Adjustable
No
Non-Inductive
No
Wattage
5 W
Composition
Wirewound
Package Type
Axial Lead
Terminal Type
Axial Leads
Max AC Voltage
330 V
Tolerance %
5 %
Temp Coefficient (ppm/C)
30
Lead Length
1.5 "
Lead Diameter
0.032 "
RoHS
No
Height
0.28 "
Width
1 "
Depth
0.28 "
Net Weight
0.005 lbs
Gross Weight
0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved