40J5K0E
Ohmite Resistors, 40 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40J5K0E

Ohmite Resistors, 40 Series
In stock
Item Number
40J5K0E
MFG Item Number
40J5K0E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 40 Series
Item #
40J5K0E
RESISTOR, 5K OHM, 10 WATT, FIXED,

40 Series Information

  • Applications include commercial, industrial, and communications equipment
  • Stability Under High Temperature Conditions
Ohmite 40 Series resistors are the most economical conformal silicone‑ceramic coated resistors offered. These all‑welded units are characterized by their low temperature coefficients and resistance to thermal shock, making them ideal for a wide range of electrical and electronic applications. Units with 1% and 5% tolerances are identical in construction and electrical specifications. Durable but economical 40 Series resistors exceed industry requirements for quality

Specifications

Specifications
Manufacturer Part Number 40J5K0E
Item Number 40J5K0E
Manufacturer Ohmite
Product Series 40
Family Series Ohmite Resistors, 40 Series
Resistance 5 kOhm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 1,000 V
Temperature (F) -67-527 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 20
Lead Length 1.5 "
RoHS Yes
Net Weight 0.017 lbs
Gross Weight 0.017 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved