5210E
Ohmite Knobs, CONTROL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5210E

Ohmite Knobs, CONTROL Series
In stock
Item Number
5210E
MFG Item Number
5210E
Series
5210E is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Control Series
Item #
5210E
KNOB

Control Series Information

  • 1/4 Inch Insertion Diameter
  • Available in Phenolic Material
  • Many Ranges and Styles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5210E
Item Number 5210E
Manufacturer Ohmite
Product Series Control
Family Series Ohmite Knobs, CONTROL Series
Package Size 1.281 "
Shaft Size 0.25 "
Finish Silver Disc
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Brass Insert
Indicator Line Yes
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved