5470E
Ohmite Knobs, CONTROL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5470E

Ohmite Knobs, CONTROL Series
In stock
Item Number
5470E
MFG Item Number
5470E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Control Series
Item #
5470E
KNOB

Control Series Information

  • 1/4 Inch Insertion Diameter
  • Available in Phenolic Material
  • Many Ranges and Styles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5470E
Item Number 5470E
Manufacturer Ohmite
Product Series Control
Family Series Ohmite Knobs, CONTROL Series
Type Pointer
Shaft Size 0.25 "
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted No
Pointer Yes
Knurled Yes
Mounting Set Screw
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved