5521E
Ohmite Knobs, CONTROL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5521E

Ohmite Knobs, CONTROL Series
In stock
Item Number
5521E
MFG Item Number
5521E
Series
5521E is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Control Series
Item #
5521E
KNOB

Control Series Information

  • 1/4 Inch Insertion Diameter
  • Available in Phenolic Material
  • Many Ranges and Styles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5521E
Item Number 5521E
Manufacturer Ohmite
Product Series Control
Family Series Ohmite Knobs, CONTROL Series
Shaft Size 0.25 "
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Brass Insert
Indicator Line Yes
Skirted Yes
Pointer No
Knurled No
Mounting Set Screw
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved