5522E
Ohmite Knobs, CONTROL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5522E

Ohmite Knobs, CONTROL Series
In stock
Item Number
5522E
MFG Item Number
5522E
Series
5522E is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Control Series
Item #
5522E
KNOB

Control Series Information

  • 1/4 Inch Insertion Diameter
  • Available in Phenolic Material
  • Many Ranges and Styles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5522E
Item Number 5522E
Manufacturer Ohmite
Product Series Control
Family Series Ohmite Knobs, CONTROL Series
Type Bar
Shaft Size 0.25 "
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted Yes
Pointer Yes
Knurled No
Mounting Set Screw
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved