608-4T3
Ohmite Switches, 608 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

608-4T3

Ohmite Switches, 608 Series
In stock
Item Number
608-4T3
MFG Item Number
608-4T3
Series
608-4T3 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 608 Series
Item #
608-4T3
TAP SWITCH, 4 POSITION, 100A, 3-GANG

608 Series Information

  • Up to 8 Taps
  • 300VAC; 20VDC
  • 100 Amps AC/DC
  • Arc‑Proof Ceramic Body
  • Non‑Shorting Type Disconnects
Ohmite power tap switches are constructed to provide dependable, convenient operation. All Ohmite tap switches from 15 to 100 amps have ceramic arc‑proof bodies, metal alloy contacts, and are of an all‑soldered and all‑riveted construction which assures mechanical and operational integrity.

  • Tandem Assemblies Available as Stock Models
  • Slow Break, Quick Make for Optimal Switching
  • RoHS Compliant Versions Available


Videos

Specifications

Specifications
Manufacturer Part Number 608-4T3
Item Number 608-4T3
Manufacturer Ohmite
Product Series 608
Family Series Ohmite Switches, 608 Series
Type Non-Shorting
Number of Taps per Gang 4
Number of Gangs 3
Voltage (AC) 300 VAC
AC Current 100 A
Voltage (DC) 20 VDC
DC Current 100 A
Rotation Degrees 120
Shaft Torque 25-35 in-lbs
RoHS No
Net Weight 5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved