610SJR00200E-T
Ohmite Resistors, 60s Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

610SJR00200E-T

Ohmite Resistors, 60s Series
In stock
Item Number
610SJR00200E-T
MFG Item Number
610SJR00200E-T
Series
This item cannot be canceled or returned
610SJR00200E-T is available to buy in increments of 3000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 60s Series
Item #
610SJR00200E-T
RESISTOR, RoHS COMPLIANT

60s Series Information

  • Superior Thermal Expansion Cycling
  • Inductance Less than 10 Nanohenries
  • Low Termination Stress
  • Solderable Pads

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 610SJR00200E-T
Item Number 610SJR00200E-T
Manufacturer Ohmite
Product Series 60s
Family Series Ohmite Resistors, 60s Series
Resistance 0.002 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Metal Plate
Package Type SMT
Tolerance % 5 %
Temperature (F) -67-311 °F
Temp Coefficient (ppm/C) 350
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved