610SJR00300E
Ohmite Resistors, 60s Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

610SJR00300E

Ohmite Resistors, 60s Series
In stock
Item Number
610SJR00300E
MFG Item Number
610SJR00300E
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 60s Series
Item #
610SJR00300E
RESISTOR, RoHS COMPLIANT

60s Series Information

  • Superior Thermal Expansion Cycling
  • Inductance Less than 10 Nanohenries
  • Low Termination Stress
  • Solderable Pads

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 610SJR00300E
Item Number 610SJR00300E
Manufacturer Ohmite
Product Series 60s
Family Series Ohmite Resistors, 60s Series
Resistance 0.003 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Metal Plate
Package Type SMT
Tolerance % 5 %
Temperature (F) -67-311 °F
Temp Coefficient (ppm/C) 350
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved