825F7R5E
Ohmite Resistors, 89 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

825F7R5E

Ohmite Resistors, 89 Series
In stock
Item Number
825F7R5E
MFG Item Number
825F7R5E
Series
825F7R5E is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 89 Series
Item #
825F7R5E
RESISTOR, 25W 7.5 OHMS METAL-MITE 1pct.

89 Series Information

  • 5~50 Watts
  • .005~100K Ohms Available
  • 1%, 5% Tolerances Available
  • Heat Sinkable
  • Axial Leads
These aluminum‑housed resistors from Ohmite offer tight tolerance and temperature coefficient values as well as a maximized operating temperature range.

  • Wirewound
  • Panel Mount


Videos

Specifications

Specifications
Manufacturer Part Number 825F7R5E
Item Number 825F7R5E
Manufacturer Ohmite
Product Series 89
Family Series Ohmite Resistors, 89 Series
Resistance 7.5 Ohm
Adjustable No
Non-Inductive No
Wattage 25 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Lugs
Tolerance % 1 %
Max AC Voltage 520 VAC
Dielectric Voltage 2,250 V
Temp Coefficient (ppm/C) 50
Lead Length 0.47 "
RoHS Yes
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved