AS08J1001ET
Ohmite Resistors, AS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AS08J1001ET

Ohmite Resistors, AS Series
In stock
Item Number
AS08J1001ET
MFG Item Number
AS08J1001ET
Series
This item cannot be canceled or returned
AS08J1001ET is available to buy in increments of 5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, AS Series
Item #
AS08J1001ET
0.5W 1000 OHM 5pct. ANTI SURGE

AS Series Information

  • Small Size and Light Weight
  • Suitable for Both Wave and Reflow Soldering
  • Can Withstand any High Surge
  • Reduction of Assembly Costs

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AS08J1001ET
Item Number AS08J1001ET
Manufacturer Ohmite
Product Series AS
Family Series Ohmite Resistors, AS Series
Resistance 1 kOhm
Adjustable No
Non-Inductive No
Wattage 0.33 W
Composition Metal Film
Package Type SMT
Tolerance % 5 %
Max AC Voltage 150 VAC
Dielectric Voltage 500 V
Temperature (F) -67-311 °F
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved