BAB1160R500KE
Ohmite Braking Resistors, BA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BAB1160R500KE

Ohmite Braking Resistors, BA Series
In stock
Item Number
BAB1160R500KE
MFG Item Number
BAB1160R500KE
Series
BAB1160R500KE is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, BA Series
Item #
BAB1160R500KE
0.5 Ohms 10pct. 500 Watt Case

BA Series Information

  • Three Extrusion Forms Available
  • Heatsinkable
  • Up to 1000 Watts
  • Thermal Cut‑Off Available
The BA Aluminum housed brake resistors are designed for high power and provide great stability. These resistors are constructed using wirewound on ceramic cores and isolated using a mica sheet for high dielectric properties. The aluminum house is filled with a high thermal conductivity material to ensure quick heat dissipation during continues applications. With the ability to have a thermal cut off switch embedded inside the aluminum housing, makes the BA series ideal for any safety application.

Specifications

Specifications
Manufacturer Part Number BAB1160R500KE
Item Number BAB1160R500KE
Manufacturer Ohmite
Product Series BA
Family Series Ohmite Braking Resistors, BA Series
Ohms 0.5 Ohm
Wattage 500 W
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved