CA1041E
Ohmite Potentiometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA1041E

Ohmite Potentiometers
In stock
Item Number
CA1041E
MFG Item Number
CA1041E
CA1041E is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, Series
Item #
CA1041E
POTENTIOMETER, 100K OHM, 2 WATT,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CA1041E
Item Number CA1041E
Manufacturer Ohmite
Family Series Ohmite Potentiometers
Resistance 100K Ohms
Tolerance % 10 %
Wattage 2 W
Operating Voltage 500 V
Shaft Length 2 "
Taper Logarithmic
Number of Turns 1
Composition Molded
Number of Gangs 1
Mounting Style Panel Mount
Lead Type Solder
Operating Temperature -67-248 °F
Shaft Type Slotted
Shaft Rotation Degrees 312
Locking Shaft No
Shaft Diameter 0.25 "
Bushing Size .375-32
Overall Length 2.63 Inches
Switch No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved