CLU2521E
Ohmite Potentiometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLU2521E

Ohmite Potentiometers
In stock
Item Number
CLU2521E
MFG Item Number
CLU2521E
CLU2521E is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, Series
Item #
CLU2521E
POTENTIOMETER, 2.5K OHM, 2 WATT,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLU2521E
Item Number CLU2521E
Manufacturer Ohmite
Family Series Ohmite Potentiometers
Resistance 2.5K Ohms
Tolerance % 10 %
Wattage 2 W
Operating Voltage 500 V
Shaft Length 0.625 "
Taper Linear
Number of Turns 1
Composition Molded
Number of Gangs 1
Mounting Style Panel Mount
Lead Type Solder
Operating Temperature -67-248 °F
Shaft Type Slotted
Shaft Rotation Degrees 312
Locking Shaft Yes
Shaft Diameter 0.25 "
Bushing Size .375-32
Overall Length 1.25 Inches
Switch No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved