CU5021E
Ohmite Potentiometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CU5021E

Ohmite Potentiometers
In stock
Item Number
CU5021E
MFG Item Number
CU5021E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, Series
Item #
CU5021E
Potentiometer, 5K Ohm, 2 Watt,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CU5021E
Item Number CU5021E
Manufacturer Ohmite
Family Series Ohmite Potentiometers
Resistance 5K Ohms
Tolerance % 10 %
Wattage 2 W
Operating Voltage 500 V
Shaft Length 2 "
Taper Linear
Number of Turns 1
Composition Molded
Number of Gangs 1
Mounting Style Panel Mount
Lead Type Solder
Operating Temperature -67-248 °F
Shaft Type Slotted
Shaft Rotation Degrees 312
Locking Shaft No
Shaft Diameter 0.25 "
Bushing Size .375-32
Overall Length 2.63 Inches
Switch No
RoHS Yes
Net Weight 0.075 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved