FC4TR010DER
Ohmite Resistors, FC4T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC4TR010DER

Ohmite Resistors, FC4T Series
In stock
Item Number
FC4TR010DER
MFG Item Number
FC4TR010DER
Series
FC4TR010DER is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, FC4T Series
Item #
FC4TR010DER
0.5 W 0.005 Ohms 0.5pct.

FC4T Series Information


Specifications

Specifications
Manufacturer Part Number FC4TR010DER
Item Number FC4TR010DER
Manufacturer Ohmite
Product Series FC4T
Family Series Ohmite Resistors, FC4T Series
Resistance 0.01 Ohm
Adjustable No
Non-Inductive No
Wattage 0.5 W
Composition Metal Foil
Package Type SMT
Tolerance % 0.5 %
Temperature (F) -67-311 °F
Temp Coefficient (ppm/C) 50
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved