FCSL110R030DER
Ohmite Resistors, FCSL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FCSL110R030DER

Ohmite Resistors, FCSL Series
In stock
Item Number
FCSL110R030DER
MFG Item Number
FCSL110R030DER
Series
This item cannot be canceled or returned
FCSL110R030DER is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, FCSL Series
Item #
FCSL110R030DER
5W 0.030 Ohm 0.5pct. FCS

FCSL Series Information

  • Designed for Automatic Insertion
  • Industry Standard Sizes
  • High Heat Resistant Use and Low Heat Electromotive Use
Ohmite continues to add to its complement of Current Sense offerings with the FCSL Series. FCSL incorporates proven metal foil technology to produce the ultimate in a current sense resistor. FCSL features the effective combination of very low and stable TCRs (Temperature Coefficient of Resistance) available in a wide selection of very low ohmic values. Power ratings up to 10 Watts makes FCSL the ideal choice for your current sensing applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FCSL110R030DER
Item Number FCSL110R030DER
Manufacturer Ohmite
Product Series FCSL
Family Series Ohmite Resistors, FCSL Series
Resistance 0.03 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Metal Foil
Package Type SMT
Tolerance % 0.5 %
Temperature (F) -67-311 °F
Temp Coefficient (ppm/C) 150
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved