HS25040RF
Ohmite Resistors, HS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS25040RF

Ohmite Resistors, HS Series
In stock
Item Number
HS25040RF
MFG Item Number
HS25040RF
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, HS Series
Item #
HS25040RF
Resistor

HS Series Information

  • High Power to Volume
  • Wound to Maximize High Pulse Capacity
  • Values from R005 to 100K
Manufactured in line with the requirements of MIL 18546 and IEC 115, HS Series is designed for direct heatsink mounting with thermal compound to achieve maximum performance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS25040RF
Item Number HS25040RF
Manufacturer Ohmite
Product Series HS
Family Series Ohmite Resistors, HS Series
Resistance 40 Ohm
Adjustable No
Non-Inductive No
Wattage 250 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Lugs
Tolerance % 1 %
Water Cooled No
RoHS Yes
Net Weight 1.156 lbs
Gross Weight 1.156 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved