L175J1K5E
Ohmite Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L175J1K5E

Ohmite Resistors
In stock
Item Number
L175J1K5E
MFG Item Number
L175J1K5E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Series
Item #
L175J1K5E
Resistor, 1.5K Ohm, 175 Watt, Fixed,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L175J1K5E
Item Number L175J1K5E
Manufacturer Ohmite
Family Series Ohmite Resistors
Resistance 1.5 kOhm
Adjustable No
Non-Inductive No
Wattage 175 W
Composition Ceramic
Terminal Type Radial Lugs
Tolerance % 5 %
Max AC Voltage 3,595 VAC
Dielectric Voltage 3,000 V
Package Type Tubular
Temp Coefficient (ppm/C) 260
RoHS Yes
Net Weight 0.495 lbs
Gross Weight 0.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved