LVM06FTR025E-TR
Ohmite Resistors, LVM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LVM06FTR025E-TR

Ohmite Resistors, LVM Series
In stock
Item Number
LVM06FTR025E-TR
MFG Item Number
LVM06FTR025E-TR
Series
This item cannot be canceled or returned
LVM06FTR025E-TR is available to buy in increments of 5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, LVM Series
Item #
LVM06FTR025E-TR
0.125 Watt 0.025 Ohm 1pct.

LVM Series Information

  • SMD Type Designed for Automatic Insertion
  • High Overload Rating in Small Size
  • Metal Foil Construction for High Reliability and Performance with Very Low TCR Values

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LVM06FTR025E-TR
Item Number LVM06FTR025E-TR
Manufacturer Ohmite
Product Series LVM
Family Series Ohmite Resistors, LVM Series
Resistance 0.025 Ohm
Adjustable No
Non-Inductive No
Wattage 0.125 W
Composition Metal
Tolerance % 1 %
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved