MOX200001006FE
Ohmite Resistors, MOX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MOX200001006FE

Ohmite Resistors, MOX Series
In stock
Item Number
MOX200001006FE
MFG Item Number
MOX200001006FE
Series
MOX200001006FE is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, MOX Series
Item #
MOX200001006FE
Precision Film Resister, MOX-200,

MOX Series Information

  • Wide Resistance Ranges
  • Voltage Rating to 50KV
  • Precision Thick Film Axial Terminal High Voltage/High Resistance
The Mox resistors are versatile. Suitable for industrial applications requiring still more power for high voltage switching, industrial control, and high voltage current limiting.

Specifications

Specifications
Manufacturer Part Number MOX200001006FE
Item Number MOX200001006FE
Manufacturer Ohmite
Product Series MOX
Family Series Ohmite Resistors, MOX Series
Resistance 100 MOhm
Adjustable No
Non-Inductive No
Wattage 0.25 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 1,000 V
Dielectric Voltage 500 V
Temperature (F) -67-311 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 200
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved