MOX5001503GSE
Ohmite Resistors, MOX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MOX5001503GSE

Ohmite Resistors, MOX Series
In stock
Item Number
MOX5001503GSE
MFG Item Number
MOX5001503GSE
Series
MOX5001503GSE is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, MOX Series
Item #
MOX5001503GSE
MOX500, 150000 Ohms, 2pct.

MOX Series Information

  • Wide Resistance Ranges
  • Voltage Rating to 50KV
  • Precision Thick Film Axial Terminal High Voltage/High Resistance
The Mox resistors are versatile. Suitable for industrial applications requiring still more power for high voltage switching, industrial control, and high voltage current limiting.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MOX5001503GSE
Item Number MOX5001503GSE
Manufacturer Ohmite
Product Series MOX
Family Series Ohmite Resistors, MOX Series
Resistance 150 Ohm
Adjustable No
Non-Inductive No
Wattage 2 W
Composition Metal Oxide Film
Terminal Type Axial Leads
Max AC Voltage 1,000 V
Dielectric Voltage 1,000 V
Temperature (F) -67-311 °F
Tolerance % 2 %
Temp Coefficient (ppm/C) 100
Lead Length 1.43 "
Lead Diameter 0.032 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved