OD824KE
Ohmite Resistors, OD/OF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OD824KE

Ohmite Resistors, OD/OF Series
In stock
Item Number
OD824KE
MFG Item Number
OD824KE
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Resistors, OD/OF Series
Item #
OD824KE
1/4 Watt Carbon Comp Resist.10pct.

OD/OF Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OD824KE
Item Number OD824KE
Manufacturer Ohmite
Product Series OD/OF
Family Series Ohmite Resistors, OD/OF Series
Resistance 820 kOhm
Adjustable No
Non-Inductive No
Wattage 0.25 W
Composition Carbon
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 250 V
Dielectric Voltage 500 V
Tolerance % 10 %
Lead Length 1.135 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved