OF224KE
Ohmite Resistors, OD/OF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OF224KE

Ohmite Resistors, OD/OF Series
In stock
Item Number
OF224KE
MFG Item Number
OF224KE
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Resistors, OD/OF Series
Item #
OF224KE
1/4 Watt Carbon Comp Resist.10pct.

OD/OF Series Information


Specifications

Specifications
Manufacturer Part Number OF224KE
Item Number OF224KE
Manufacturer Ohmite
Product Series OD/OF
Family Series Ohmite Resistors, OD/OF Series
Resistance 220 kOhm
Adjustable No
Non-Inductive No
Wattage 0.5 W
Composition Carbon
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 350 V
Dielectric Voltage 700 V
Tolerance % 10 %
Lead Length 1.135 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved