PFR5K25R0
Ohmite Resistors, POWR-RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PFR5K25R0

Ohmite Resistors, POWR-RIB Series
In stock
Item Number
PFR5K25R0
MFG Item Number
PFR5K25R0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, POWR-RIB Series
Item #
PFR5K25R0
RESISTOR, 25 OHM, 5.1A MAX, 650 WATT

POWR-RIB Series Information

  • 700~1600 Watts
  • .1~42.1 Ohm Values Available
  • Fixed or Adjustable Resistance
  • Edgewound or Round Wire
  • Clamp Terminals
Ohmite's Powr‑Rib series are constructed of a heavy resistance alloy mounted on ceramic insulators and supported by a metal mounting bracket. The edgewound design provides very low resistance with high power capacity, while the roundwire design provides a higher resistance with lower power capacity.

Edgewound units provide clamp‑type terminals, permitting a reliable connection which can be moved along the resistive element to obtain intermediate values.

  • Edgewound Round Wire
  • Integral Mounting Hardware

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PFR5K25R0
Item Number PFR5K25R0
Manufacturer Ohmite
Product Series POWR-RIB
Family Series Ohmite Resistors, POWR-RIB Series
Resistance 25 Ohm
Adjustable No
Non-Inductive No
Wattage 650 W
Composition Ceramic
Terminal Type Screw Terminals
Tolerance % 10 %
Max AC Current 5.1 A
Package Type Round Wire
Temp Coefficient (ppm/C) 500
RoHS No
Net Weight 0.0624 lbs
Gross Weight 17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved