RCL200
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCL200

Ohmite Rheostats
In stock
Item Number
RCL200
MFG Item Number
RCL200
This item cannot be canceled or returned
RCL200 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
RCL200
RHEOSTAT, 200 OHM, 7.5 WATT,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCL200
Item Number RCL200
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 200 Ohm
Tolerance % 10 %
Wattage 7.5 W
Operating Voltage 305 V
Diameter (in) 0.515 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft Yes
Shaft Torque .25-3 oz "
Shaft Length (in) 0.53 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.41 "
RoHS No
Net Weight 0.0169 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved