RCL250E
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCL250E

Ohmite Rheostats
In stock
Item Number
RCL250E
MFG Item Number
RCL250E
This item cannot be canceled or returned
RCL250E is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
RCL250E
RHEOSTAT, 250 OHM, 7.5 WATT,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCL250E
Item Number RCL250E
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 250 Ohm
Tolerance % 10 %
Wattage 7.5 W
Operating Voltage 305 V
Core Closed
Diameter (in) 0.515 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft Yes
Shaft Torque .25-3 oz "
Shaft Length (in) 0.53 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.41 "
RoHS Yes
Net Weight 0.0169 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved