RCL25RE
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCL25RE

Ohmite Rheostats
In stock
Item Number
RCL25RE
MFG Item Number
RCL25RE
RCL25RE is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
RCL25RE
RHEOSTAT, 25 OHM, 7.5 WATT, LOCKING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCL25RE
Item Number RCL25RE
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 25 Ohm
Tolerance % 10 %
Wattage 7.5 W
Operating Voltage 305 V
Core Closed
Diameter (in) 0.515 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft Yes
Shaft Torque .25-3 oz "
Shaft Length (in) 0.53 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.41 "
RoHS Yes
Net Weight 0.0169 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved