RCL750E
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCL750E

Ohmite Rheostats
In stock
Item Number
RCL750E
MFG Item Number
RCL750E
This item cannot be canceled or returned
RCL750E is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
RCL750E
RHEOSTAT, 750 OHM, 7.5 WATT,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCL750E
Item Number RCL750E
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 750 Ohm
Tolerance % 10 %
Wattage 7.5 W
Operating Voltage 305 V
Core Closed
Diameter (in) 0.515 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft Yes
Shaft Torque .25-3 oz "
Shaft Length (in) 0.53 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.41 "
RoHS Yes
Net Weight 0.0169 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved